VWR® Plate Centrifuge, 230 V

Supplier: BENCHMARK SCIENTIFIC
C2001-E
76471-704EA 991.08 USD
76471-704
VWR® Plate Centrifuge, 230 V
Centrifuges Microcentrifuges
Spins at 2500 rpm/ 850xg, to quickly spin down droplets and condensation in PCR plates.

  • 230 V model
  • Easy access rotor includes two plate carriers
  • Unique swing-out rotor design prevents sample spillage
  • Less than half the size of traditional centrifuges

Accepts all popular PCR plates: skirted, half-skirted and non-skirted. Gray color.

Certifications: CE marked.

Ordering information: Supplied with adapter for non-skirted plates.

Caution: 230 V model. Corresponding model with voltage suitable for use in US (10144-214) is also available, please see separate product page.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR