VariSifter™ Sonic Separator, Advantech Manufacutring

Supplier: ATM
VS1000
76470-818EA 9614.89 USD
76470-818
VariSifter™ Sonic Separator, Advantech Manufacutring
Shakers and Mixers Sieve Shakers
Next-generation sonic sifter capable of quickly achieving dry particle separations ranging from 5.6 mm to 3 µm.

  • Touch control panel, digital touch screen
  • Built-in horizontal and vertical tappers
  • Ideal for dry fine particle separation
  • Uses 3" clear acrylic framed ASTM test sieves
  • Frequency control - adjustable from 15 up to 60 Hz
  • Amplitude control adjustable from 0 to 100% clear acrylic framed sieves allow a visual reference to determine proper power level and finish point
  • Internal universal power converter

The VariSifter™ is a top of the range particle separator that generates the same repeatable and reproducible results as with the original L3P sonic separator but with upgraded features including adjustable frequency, multiple built-in tapping options, touch screen and a universal power converter.

The device uses 3" clear acrylic sieves that, with an oscillating air column created by a sonic wave accompanied by tapping actions, are capable of quickly achieving separations of particles ranging from 5.6 mm down to 3 µm.

Capacity: For use with 3" acrylic sieves:
6 Acrylic L3-S series sieves
3 Acrylic L3-M precision series (35 µm or coarser)
1 Acrylic L3-M precision series (30 µm or finer) + 4 spacers

Agitation method primary: Sonic wave (top) and mechanical pulse: 1× vertical (bottom), 2× horizontal
Agitation method secondary: bottom tapper (×1), Built-in side tapper (×2)

Ordering information: Test sieves, extra fines collector and diaphragms must be ordered separately.

Delivery information: Each unit includes a complete stack assembly consisting of: 1× column lock, 1× diaphragm, 1× top cone, 6× spacers, 1× fines collector and 1× fines collector holder.

Caution: Fines collector and diaphragms are made with latex and will inevitably wear.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR