High Speed Dissolver, V-12-1, MorehouseCowles

Supplier: MorehouseCowles
492590
76462-608EA 33369.98 USD
76462-608
High Speed Dissolver, V-12-1, MorehouseCowles
Homogenizers Benchtop Homogenizers
MorehouseCowles heavy duty V-12-1 dissolver delivers ultimate dispersion, de-agglomeration and dissolving technology. For liquid-to-liquid or dry-to-liquid mixing.

  • Energy efficient, variable speed plug-n-play dissolver
  • Pot has spring loaded cover, holder and locator
  • Designed for easy maintenance
  • Lift height limit switch – will not run if unit is raised above 1.50"
  • Shaft enclosure with bellows
  • Drive guard – covers belt and pulleys
  • Power input disconnect from micro drive for maintenance

This variable speed unit operates quietly with minimal vibration and has a lift for easy pot changes. It can be easily scaled up to full size production units.

Standard safety features are designed into the unit to help prevent injury without sacrificing performance and reliability.

All wetted parts are manufactured from 17-4ph/304 stainless steel and non-wetted parts are carbon steel painted with white two-part epoxy.

Motor: 1 hp, variable speed

Lift: Air operated lift, 10" stroke, heavy-duty industrial cylinder

Ordering information: Supplied with 2" diameter genuine Cowles, 304 stainless steel, high-shear impeller blade. Other blade options are available, these must be purchased separately.
Comes completely assembled and ready to use.

Packaging: Shipped in a wooden crate.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR