ME-T Balances with Internal Calibration

Supplier: Mettler Toledo
30216540 30216593 30704487 30704498
76460-387EA 4265 USD
76460-387 76460-389 76460-391 76460-393 76460-395 76460-397 76460-399 76460-401 76460-403 76460-405 76460-407 76460-409 76460-411 76460-413 76460-415 76460-417 76460-419 76460-421 76460-423 76460-427 76558-328 76558-326 76558-330 76558-332
ME-T Balances with Internal Calibration
Balances and Scales
Mettler-Toledo® ME-T balances are reliable balances for every laboratory that combine essential weighing functions with ease of use to deliver accurate results.

  • Intuitive operation: 4.5" color touchscreen is easy-to-use, providing fast access to built-in applications
  • Overload protection: Metal base with chemically resistant housing
  • Robust performance: An Electromagnetic Force Compensation (EMFC) weighing cell delivers consistently reliable results and provides protection against accidental overload
  • Easy data transfer: Eliminate manual data recording and transfer results via USB, RS232 and optional Bluetooth

The ME-T Standard Level balances offer high-quality construction and solid performance to ensure consistent and precise weighing results.

The metal base housing and a high quality finish make the ME-T balances robust enough for tough environments, while the smooth surfaces make them easy to maintain and clean.

Ten embedded applications including checkweighing, totaling and formulation allow operators to start working right away. Sample IDs and passcode protection make sure settings are not changed by unauthorized personnel. Multiple interfaces support barcode reader, printer and PC connections for easy traceability and data handling. USB and RS232 connectivity along with an optional Bluetooth adapter simplify data upload and transfer.

Certifications: UL listed and CSA certified.

Ordering information: The 0.01 g and 0.1 g models do not include draft shields.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR