Bead Ruptor 96 Bead Mill Homogenizer, Omni International

Supplier: OMNI INTERNATIONAL
27-0001
76420-674EA 11816.74 USD
76420-674
Bead Ruptor 96 Bead Mill Homogenizer, Omni International
Homogenizers Benchtop Homogenizers
The Bead Ruptor Elite is the most versatile bead mill homogenizer. It is specifically designed to support traditional milling, cryo-milling, well plate and tube-based bead homogenizing in a single, compact bench-top instrument.

  • Integrated safety lid
  • Processing range 25 µl to 50 ml
  • Digital controls ensure reproducibility
  • 30 Hz frequency ensures rapid sample processing
  • Cryogenic processing capabilities: Ideal for cannabis processing
  • High throughput processing: dissociate up to 384 samples per cycle and also the toughest samples
  • 1 year motor warranty

Multiple sample processing modes including:
Sealed stainless steel jar milling in volumes up to 50 ml
Cryogenic milling in stainless steel jars for dissociation of tough materials or heat sensitive analytes
Well plate homogenizing in standard SBS format 1 ml, 2 ml and standard well plates
Bead beating in sealed micro centrifuge or screw cap tubes up to 48 samples per run

Performs all milling application including dry grinding of grains, powder particle size reduction, dissociation of plastics, plants, seeds, paper products, and drugs.

Ideal for high-throughput bead beating in 2×2 ml deep well plates, 4×1 ml well plates or 6X standard well plates
Dry grinding of powders, ceramics, bones, feed materials, plastics, paper products, textiles and ores
Cryogenic milling of tough materials including plastics, plants, tissues, and bone
Cryogenic milling of cannabis edibles, gummy candies, suckers or sticky materials
Rapid DNA, RNA or protein extraction from a wide range of materials

Certifications: CE compliant.

Ordering information: Accessories including RNA kits, DNA kits, bulk tubes, bulk beads, 0.5 ml, 1.5 ml, 2.0 ml, 50 ml pre-filled bead tubes sold separately.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR