FDA Cleared Noncontact Infrared Forehead Thermometer, Cole-Parmer®

Supplier: Antyila Scientific
39642-02
76417-692EA 63.2 USD
76417-692
FDA Cleared Noncontact Infrared Forehead Thermometer, Cole-Parmer®
Thermometers Digital Thermometers
Stay safe and get precise forehead temperature measurements without physical contact.

  • Choose body or surface measurement mode for optimal accuracy
  • Audible alarm signals above range conditions
  • Backlight display permits viewing in low-light conditions
  • Selectable °F/°C units, automatic data Hold, and auto power off
  • Internal data logging saves the last 32 measurements
  • Compact size, fits in your pocket

Noncontact infrared (IR) thermometer is specially designed to take the body temperature of a person regardless of room temperature.

Taking temperature measurements with lack of contact means the disinfection process between uses for the thermometers is minimal or unnecessary, allowing for easier and faster use when screening large numbers of people. Simply hold the IR thermometer 5 to 15 cm (2 to 5.9") away from the patient to measure temperature on the forehead or behind the ear lobe.

Choose from two measurement modes that is body or surface. Measurement in body mode is designed to take the body temperature of a human being with a range of 89.6 to 108.5 °F (32.0 to 42.5 °C). Body mode features a higher accuracy in accordance to ASTM Standard E1965-1998 (2003). Use the surface mode to measure the temperature of an area or an object such as food, fluid, or room temperature. Surface mode feature a wider temperature range of 32 to 140 °F (0 to 60 °C) with an accuracy of ±1.5 °F (±0.8 °C).

This noncontact infrared (IR) thermometer is intended for industrial and office health screenings and monitoring. When this product is used for human body temperature measurement, it is only used as a reference for fever screening and cannot be used for medical identification. Use of this thermometer is not intended as a substitute for consultation with a healthcare professional.

Certifications: FDA cleared and within accordance of ASTM E1965-1998
EN 980: graphical symbols for use in the labeling of medical devices
EN 1041: information supplied by the manufacturer with medical devices
EN 60601-1: medical electrical equipment part 1: general requirements for safety (IEC:60601-1:1998)
EN 60601-1-2: medical electrical equipment part 1-2: general requirements for safety collateral standard electromagnetic compatibility requirements and test (IEC 60601-1-2:2001)

Accessories information: Two 1.5 V AA batteries and carrying case.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR