Digital Microplate Shakers, Thermo Scientific

Supplier: Thermo Fisher Scientific
88882005
76417-536EA 1059.1 USD
76417-536
Digital Microplate Shakers, Thermo Scientific
Shakers and Mixers Microplate Shakers
Thermo Scientific™ Digital microplate shakers have been developed for precise and accurate shaking of microplates for immunoassay, screening, magnetic bead, and other applications.

  • Digital speed and time displays
  • Humidity Range: 20 to 85% RH
  • Platform style is tray and made up of stainless steel
  • Display accuracy is 1 rpm
  • Optional large platform applied for six microplates
  • Optional tube racks applied for 1.5, 15 and 50 ml tubes

Certifications: cCSAus, CE, RoHS

Ordering information: Two year warranty.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR