Digital Vortex Mixers, 230 V

Supplier: Thermo Fisher Scientific
88882010
76417-526EA 574.94 USD
76417-526
Digital Vortex Mixers, 230 V
Shakers and Mixers Vortex Mixers
Digital vortex mixer designed for accurate speed control when continuously mixing or pulsing samples.

  • 230 V model
  • Digital LED display of speed and time
  • Continuous and touch modes
  • Speed range: 200 to 3000 rpm
  • Precise speed control: ±5% rpm
  • Time set: up to 99 minutes

Two timer modes with Down-counting for repeat tests and continuous timer, time set as 0.

Quick set up to maximum rpm:
3 seconds 1500 rpm (Touch)
6 seconds 3000 rpm (Continuous)

Certifications: cCSAus, CE, RoHS.

Caution: 230 V model. Corresponding model with voltage suitable for use in US (76417-524) is also available, please see separate product page.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR