MST Digital Magnetic Stirrer, Velp Scientific

Supplier: VELP SCIENTIFIC INC.
F203A0450
76416-220EA 298.79 USD
76416-220
MST Digital Magnetic Stirrer, Velp Scientific
Stirrers Magnetic Stirrers
Small and efficient magnetic stirrer with digital display, timer, auto-reverse and SpeedServo.

  • Bright digital display for accurate speed monitoring
  • On board timer for unattended operation
  • Auto reverse of stirring direction ensures better mixing
  • SpeedServo™ technology ensuring costant speed counter reacting to viscosity changes
  • Speed regulation up to 1500 rpm
  • Accepts up to 5 L flask

Equipped with a PCM magnet, brushless motor, technopolymer guarantees high resistance to chemicals. White surface for visualization of particles and color changes. Remains cold, even after hours of continuous use. Ideal for microtitration, BOD, microbiology and biochemistry.

Auto-reverse from 5 to 900 s. 10 rpm steps speed RAM. Excellent speed control even at low speeds.

Delivery information: Three year warranty.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR