Reciprocating Shakers, HS 501 digital

Supplier: IKA Works
0025002983
76414-118EA 6104.22 USD
76414-118
Reciprocating Shakers, HS 501 digital
Shakers and Mixers Reciprocating Shakers
Low profile laboratory shaker with digital display and a large platform.

  • Infinitely variable speed control
  • Continuous operation or timer operation from 0 to 56 min
  • Electronic speed control
  • Can be used at 5 to 50 °C (80% relative humidity), in an incubator or cold room

Continuous operation is guaranteed even under extreme loads. Suitable for vessels which need to be laid flat, for example separating funnels. A variety of different vessels can be accommodated by choosing from the range of optional holding attachments.

Certifications: IP protection class according to DIN EN 60529: IP 21

Accessories information: Shaker HS 501 digital accommodates a maximum of  50×25, 48×50, 25×100, 16×250 or 12×500 ml flasks.

Ordering information: Supplied without attachments, required accessories must be ordered separately.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR