Circuitracer™ Continuity Tester, Desco Industries

Supplier: Desco
35130
76407-224EA 25.37 USD
76407-224
Circuitracer™ Continuity Tester, Desco Industries
Soldering Supplies Continuity Testers
Tests for continuity, shorts, grounds, or the presence of voltage.

  • Low voltage (3 V)
  • Illuminated lamp
  • Range: 0 to 10 Ω.cm
  • Max. milliampere: 270

Circuitracer™ allows operators to test continuity, shorts, grounds, or the presence of voltage quickly, effectively, and economically. The 'light at the tip' of the device makes it unnecessary for the operators to move their eyes from the point of contact.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR