VWR® Incubated and Refrigerated Shakers, 230 V

Supplier: VWR International
76407-118
76407-118EA 12529.96 USD
76407-118
VWR® Incubated and Refrigerated Shakers, 230 V
Shakers and Mixers Shaking Incubators
High capacity benchtop incubated shaker with heating and cooling.

  • 230 V model
  • High capacity, accepts 9×1 L or 5×2 L flasks
  • Precision temperaure control, 15 below Ambient to 60 °C
  • Unique platform accepts magnetic clamps for easy attachment of flasks/bottles

The VWR® incubated shakers are compact orbital shakers with precision temperature control.

Other models in the series are available offering a variety of temperature range capabilities and chamber sizes.

Certifications: CE marked.

Ordering information: Supplied without accessory clamps. A wide range of accessories are available to order separately.
Supplied with a standard non-skid, silicone mat that is suitable for low speed shaking of tissue culture flasks, Petri dishes and staining trays. For high speed shaking, an optional universal/magnetic platform is available with clamp accessories for a variety of flasks, tubes and other common vessels.

Caution: 230 V model. Corresponding model with voltage suitable for use in US (76407-116) is also available, please see separate product page.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR