VWR® Cryogenic Dot Label Set

Supplier: VWR International
76376-440
76376-440CS 8.89 USD
76376-440
VWR® Cryogenic Dot Label Set
Labels
Cryogenic labels are made of a thermoplastic film that is coated with a glove-friendly cryogenic adhesive.

  • Will stick in temperatures ranging from 80 to 196 °C
  • Resistant to smearing

This special adhesive allows the label to remain strong and sticky so that it can be securely adhered to stainless steel, aluminum, painted surfaces, and powder-coated metal and iron.

Certifications: Meets ASTM standards. EN 342.

Delivery information: Each set contains an 0.375" dot and 0.5"Ø×1.28" strip.

Packaging: Roll contains 500 sets of each.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR