Avantor Single-Use Bioprocessing Bags, Avantor Fluid Handling

Supplier: VWR International
76358-682 76358-684 76358-686 76358-688 76358-690 76358-692 76358-694 DNU-76358-696 76358-698 76358-700 76358-702 76358-704 76358-706 76358-708 76358-710 76358-712 76358-714
76358-682CS 956.76 USD
76358-682 76358-684 76358-686 76358-688 76358-690 76358-692 76358-694 DNU-76358-696 76358-698 76358-700 76358-702 76358-704 76358-706 76358-708 76358-710 76358-712 76358-714
Avantor Single-Use Bioprocessing Bags, Avantor Fluid Handling
Bags Media Bags
Avantor single-use bioprocessing bags are designed to transfer and store your products throughout the drug-manufacturing process. Made from proprietary FlexFilm™ material – a thick, co-extruded film featuring polyethylene inner and outer layers that provide extra resistance to a wide range of chemicals – Avantor single-use bags are provided in a range of standard sizes to meet the needs of many bioprocessing applications.

  • Bag film made from proprietary ULDPE with high clarity and flexibility
  • Standard 2D bag assemblies provided at volumes ranging from 50 ml to 50 L
  • Standard 3D bag chambers of 100, 200, and 500 L for faster custom assembly deliveries
  • Custom 3D bag chamber volumes up to 3000 L for large volume processes
  • Bag assemblies provided irradiated with SAL 10⁻⁶ and USP Class VI certification

Avantor's standard 2D bag assemblies are available with C-Flex tubing with plugged ends for welding and silicone tubing with either luer or MPC connectors for easy operator connections. The custom bag assemblies, both 2D and 3D, allow for user-specified tubing materials and connection types including a range of sterile connectors from all major manufacturers.

The 2D bag assemblies are designed for hanging which allows ease of use and complete fluid recovery. The standard 3D bag chambers available at 100, 200, and 500 L are top-ported for easy use in a variety of totes and container configurations.

Delivery information: P1 and P2 are supplied with clamps.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR