HemoRoam100 Mobile, Blood and Plasma Refrigerator, Roemer Industries

Supplier: ROEMER INDUSTRIES, INC.
HEMOROAM100
76333-218EA 19140.66 USD
76333-218
HemoRoam100 Mobile, Blood and Plasma Refrigerator, Roemer Industries
Refrigerators
HemoRoam100 is a mobile, battery-powered refrigerator which enables the storage of large quantities of blood or plasma, units have optional accessories such as battery power, wheels and data management. This unit can be secured with a padlock, it has handles on the side, however it is too heavy for a single person to carry. Most customers purchase units together with optional casters or dolly trolley. Excellent for disaster preparedness to store temperature sensitive products when the electrical power supply is not reliable or dependable.

  • Smart charge technology switches charge automatically between battery and electrical power plugs
  • Digital microprocessor temperature controller with built-in alarm
  • Emergency alarms if battery charge is too low
  • External temperature port ready for optional data loggers
  • Temperature uniformity of ±1.0 °C (at set point of 4 °C)
  • Water-tight, sealed and anodized, payload compartment
  • Durable military-grade aluminum (MIL-SPEC)
  • Ergonomic comfort sprung drop handle
  • Temperature range: 1 to 6 °C (up to ambient), Freezer: -10 to 0 °C or optional -20 °C with refrigerant change

Storage capacity and weight: 100 liters, 210 lbs.
Power: 110 to 240 volt AC, 12/24 volt DC or optional battery or optional solar power.

Refrigerated payload capacity: 130 units of 300 ml RBC and 300 ml plasma. Battery run time: 48 hours.

Certifications: Registered as Class II medical devices with the U.S. Food and Drug Administration (FDA). Class II devices do not require premarket approval submissions to the FDA.
Complies with the coldchain protocols of VFC, FDA, CDC, AABB and AATB.

Ordering information: 220 V models are available. Please contact Avantor Customer Services for details.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR