PlasmaRoam20 Portable Freezer, Roemer Industries

Supplier: ROEMER INDUSTRIES, INC.
PLASMAROAM20
76333-206EA 16106.97 USD
76333-206
PlasmaRoam20 Portable Freezer, Roemer Industries
Freezers Laboratory / General Purpose Freezers
PlasmaRoam 20 is a portable plasma freezer for field collections of temperature sensitive biological items, units have optional accessories such as wheels and data management. This unit can be secured with a padlock can be stacked with stacking corners, it has handles on the side but is too heavy for a single person to carry. Most customers purchase units together with casters or dolly trolley. Excellent for disaster preparedness to store temperature sensitive products when the electrical power supply is not reliable or dependable.

  • Digital microprocessor temperature controller with a built-in alarm
  • Temperature uniformity of ±1.0 °C (at set point of −25 °C)
  • Water-tight, sealed and anodized, payload compartment
  • Durable military-grade aluminum (MIL-SPEC)
  • Ergonomic comfort sprung drop handle

Freezer temperature range: −40 to −30 °C
Storage capacity and weight: 8 liters, 35 lbs
Refrigerated Payload Capacity:12 plasma units while maintaining core temperature of −25 °C
Power: 110 to 240 V AC, 12/24 V DC or optional battery or optional solar power

Certifications: Registered as Class II medical devices with the U.S. Food and Drug Administration (FDA). Class II devices do not require premarket approval submissions to the FDA.
Complies with the coldchain protocols of VFC, FDA, CDC, AABB and AATB.

Ordering information: 220 V models are available. Please contact Avantor Customer Services for details.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR