PharmaRoam100 Mobile, Battery-Powered Vaccine and Pharmaceutical Refrigerator, Roemer Industries

Supplier: ROEMER INDUSTRIES, INC.
PHARMAROAM100
76333-168EA 19140.66 USD
76333-168
PharmaRoam100 Mobile, Battery-Powered Vaccine and Pharmaceutical Refrigerator, Roemer Industries
Refrigerators
PharmaRoam100 is a medical-grade, countertop refrigerator or freezer that has optional accessories such as battery power and data management. Designed to transport vaccines and pharmaceuticals, units function as refrigerators or freezers down to −10 °C (optional −25 °C with refrigerant change) and run on a battery while on the move. These units can be secured with a padlock, have handles on the side and can be stacked with stacking corners. Excellent for disaster preparedness to store temperature sensitive products when the electrical power supply is not reliable or dependable.

  • Smart charge technology switches charge automatically between battery and electrical power plugs
  • Digital microprocessor temperature controller with built-in alarm
  • External temperature port ready for optional data loggers
  • Durable military-grade aluminum (MIL-SPEC)
  • Ergonomic comfort sprung drop handle

Refrigerator temperature range: 1 to 6 °C (up to ambient) or optional −20 °C with refrigerant change
Storage capacity and weight: 100 Liters, 210 lbs
Refrigerated Payload Capacity: 1800 vial boxes 1×1×2.75", 18000 vaccine doses, 2250 single use syringes
Temperature Uniformity: ±1.0 °C at set point of 4.0° C
Recharge Time: 48 hours

Certifications: Registered as Class II medical devices with the U.S. Food and Drug Administration (FDA). Class II devices do not require premarket approval submissions to the FDA.
Complies with the coldchain protocols of VFC, FDA, CDC, AABB and AATB.

Ordering information: 220 V models are available. Please contact Avantor Customer Services for details.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR