Trayster Basic Overhead Shaker, IKA

Supplier: IKA Works
0004005000
76329-830EA 1585.23 USD
76329-830
Trayster Basic Overhead Shaker, IKA
Shakers and Mixers Overhead Shakers
Overhead shaker with vertical rotation for smooth but effective mixing with a fixed speed. Ideal for biological
samples, particularly blood samples. Suitable for separating and mixing processes of powdered and liquid samples in Eppendorf tubes and Greiner tubes up to 50 ml.

  • Different attachments allow a variety of applications
  • Usable at 4 to 50 °C in incubators
  • Suitable for continuous operation
  • Easy operation by foil keypad
  • Speed range: 20 rpm (fixed)

The easy removable attachments allow simple and quick cleaning of the unit of spilled samples. Continuous operation mode, 100% permissible ON time, 80% permissible relative humidity, permissible shaking weight 2 kg.

Certifications: IP 21 Protection class according to DIN EN 60529.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR