VWR® X Microbalances

Supplier: VWR International
76321-876EA 25060.1 USD
76321-876 76321-878 76321-880 76321-882 76321-896 76321-898 76321-900 76321-902 76321-904 76321-906 76458-482 76458-484
VWR® X Microbalances
Balances and Scales
The VWR® X-Series Microbalances advanced processing system and continuous environmental monitoring allows for the highest level of measurement accuracy and repeatability.

  • Capacity from 6.1 to 53 g
  • Automatic level control
  • Motorized glass draft shield (XA models)
  • Hands-free operation via IR proximity sensors
  • Automatic, internal calibration mechanism
  • 5.7" color, resistive touch screen
  • Built-in antistatic ionizer (XA models)
  • Three door draft shield chamber for easy sample introduction
  • Three year warranty

Suitable for continuous monitoring of environmental conditions (temperature, humidity, pressure, and vibrations).

It's cutting edge functionalities and features take data management, measurement quality and ease-of-use to a new level.

Certifications: CE marked.

Ordering information: Onsite installation and training of equipment included with purchase (continental United States and Canada). Please refer to related information tab for more information. To allow for the VWR® U-Series to perform to the highest standard, please refer to 'Laboratory Conditions' document within related information tab. Drop-shipment only.

Packaging: Packaged on small pallet.

Caution: Handle with extreme care.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR