Auto-Retractable Industrial Knife, Slice®

Supplier: SLICE, INC.
10560
76314-892CS 249.27 USD
76314-892
Auto-Retractable Industrial Knife, Slice®
Knives
This industrial knife is designed specifically for thick materials like foam and fiberglass insulation.

  • Installed blade type: rounded tip
  • Durable nylon handle with comfortable slider
  • Ambidextrous design: simply switch the blade orientation for lefties
  • Finger-friendly® edge lasts 11.2 times longer than metal
  • Fewer blade changes result in fewer injuries
  • Reduces injuries, lowers costs
  • Non-sparking, non-conductive, non-magnetic blade
  • Chemically inert blade never rusts
  • Oil- and lubricant-free blade
  • Blade is safe up to 1600 °C
  • Compatible blades: 10538, 10539
  • No-tool blade change

With an industrial-strength zirconium oxide blade, it lasts up to eleven times longer than knives with comparable metal blades. This keeps workers more productive for longer. Use either the installed rounded-tip blade or an optional pointed-tip version: both are finger-friendly® and safe to the touch, reducing workplace injuries. With a cutting depth of up to 76 mm (approximately 3"), the 10560 handles thick materials without dulling quickly or tearing. Blade auto-retracts when slider is released. No-tool blade change mechanism allows user to switch blade orientation for left-handed use.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR