Manual Industrial Knife, Slice®

Supplier: SLICE, INC.
10559
76314-890CS 265.6 USD
76314-890
Manual Industrial Knife, Slice®
Knives
With four blade lock positions, this industrial knife cuts anything from cardboard to thick foam and fiberglass insulation.

  • Installed blade type: rounded tip
  • Durable nylon handle
  • Ambidextrous design: reverse blade orientation for lefties
  • Finger-friendly® edge lasts 11 times longer than metal
  • Fewer blade changes result in fewer injuries
  • Reduces injuries, lowers costs
  • Non-sparking, non-conductive, non-magnetic blade
  • Chemically inert blade never rusts
  • Oil- and lubricant-free blade
  • Blade is safe up to 1600 °C
  • Compatible blades: 10538, 10539
  • No-tool blade change

The installed rounded-tip blade reaches a maximum cutting depth of 76mm (approximately 3"). Like all Slice® tools, the Manual Industrial Knife has an easy, no-tool blade change that also lets users switch the blade orientation for left-handed use. The finger friendly® blade cuts effectively and is safe to the touch. The ergonomic handle is made from durable reinforced nylon, designed to last through the toughest jobs. Convenience features include a built-in lanyard hole and a quick-release blade change button. The Slice® zirconium oxide safety blade is non-reactive, never rusts, and lasts up to 11 times longer than metal blades.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR