BioFit MVMT™ Pro Cleanroom Swivel Chairs, ISO 6

Supplier: BioFit
MP-ML-6-AV126
76292-648EA 2711.2 USD
76292-648 76292-650 76292-652 76292-654 76292-656 76292-658
BioFit MVMT™ Pro Cleanroom Swivel Chairs, ISO 6
Chairs
MVMT™ stands for Movement, for ergonomic seating. The chairs are developed to address the unique ergonomic needs and working postures of users in technical environments specifically for healthcare, laboratory, cleanroom and standing-desk applications.

  • Comfortable, full ergonomic support and functionality
  • Easy, efficient and effective to clean
  • Pneumatic seat height adjustment
  • Weight-activated control
  • Synchronous seat and backrest
  • Adjustable seat depth from 16.4 - 18.9"
  • Lumbar support and 3" adjustable backrest height
  • 3 way T-bar armrests
  • 5 legged 28.7" dia solid cast aluminum base with casters, models medium and high with footring
  • Choice of mid or tall backrests

Built to withstand 3-shift use, 365 days per year and backed by a 13-year warranty (lifetime on pneumatic seat height adjustment cylinder). Proprietary QR Code Profile System provides users easy access to operational videos, warranty balance and more. Available on GSA contract.

Certifications: Cleanroom ISO 6 rated; LEED compliant; meets industry-standard ANSI/BIFMA X5.1 performance and safety guidelines.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR