Extra Large Mobile Demo Center, Diversified Woodcrafts

Supplier: Diversified Woodcrafts
4342KF
76292-588EA 4765.7 USD
76292-588
Extra Large Mobile Demo Center, Diversified Woodcrafts
Furniture Tables and Workbenches
Mobile instructor's desk is equipped with two cupboard compartments, one file drawer, and three smaller drawers.

  • Constructed of solid oak and oak hardwood veneers
  • Equipped with a 21×28" pegboard with assorted hooks
  • Finished in a non-emitting, chemical resistant UV finish
  • Unit rolls easily on 4" ball bearing locking swivel casters

Features one file drawer with full extension glides, three smaller drawers (all dove-tailed) and two cupboard spaces with locks and wire pulls. The drawers run on epoxy-coated steel glides with nylon rollers.

Included to help organize storage is a handy removable storage tote tray and a pegboard with hooks. Electrical service is supplied by means of a 25' extension cord which can be connected to a GFI protected AC duplex receptacle installed in the side of the cabinet. The top is black 1¼" ChemGuard laminate.

Mobile capacity of 500 lbs. and shipping weight of 310 lbs.

Certifications: SEFA compliant and MAS Certified Green.

Ordering information: Unit can also be ordered with a flat top.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR