Single Cylinder Hand Truck with Hoist Ring, Justrite®

Supplier: Justrite
35016
76292-478EA 829.76 USD
76292-478
Single Cylinder Hand Truck with Hoist Ring, Justrite®
Carts
This Single Cylinder Hand Truck with Hoist Ring provides safety when moving and storing of gas cylinders.

  • Locking posts and collar plates ensure total cylinder immobilization
  • Configured with 267 mm (10.5") steel hub pneumatic wheels with dual ball bearings for easier rolling
  • Rated at 136 kg 300 lbs. weight capacity
  • Accessorize hand trucks with a tool tray or lockable tool box for securing equipment
  • Developed for the US Navy for use on submarines
  • Designed for one cylinder up to (12") 305 mm in diameter
  • Straps eliminate any cylinder rolling potential seen in chain-secured units
  • Exclusive bumper guard edging grips cylinder and minimizes damage to cylinder and hand truck

Move gas cylinders easily around a construction site, into locations with poor accessibility, or from floor to floor with these hoist-equipped hand trucks.

Fully welded construction using (1.25") 32 mm diameter round steel tube, these durable cylinder hand trucks provide optimum safety, strength, and longevity. Floor plate made of thick 11 gauge (3 mm) steel with safety fins prevents warping or breaking.

Extensive structural framing with 0.375" (10 mm) thick hoist plates make these units safe when lifted by hoist rigs. Triple grip handle design helps user control the high center of gravity by expanding available grip area for improved leverage and swing radius.

The zero-lift height loading allows floor plate to lay flat, thereby eliminating the need to lift cylinder during loading and unloading. Corrosion-resistant powder-coat finish throughout for long life and smooth handling.

Two heavy-duty 1.5 x 54" (38 x 1372 mm) polypropylene support straps, lab tested to 1138 lbs. (516 kg), feature steel cinch buckles for secure attachment of cylinder. Triple grip handle design helps user control the high center of gravity by expanding available grip area for improved leverage and swing radius.

Certifications: Hand Trucks are NFPA 1 and NFPA 55 approved, OSHA approved, and CGA-P1 approved.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR