Mini Yogurt Drops, Certified

Supplier: Bio-Serv
F7577
76285-270BG 53.03 USD
76285-270
Mini Yogurt Drops, Certified
Animal Supplies Animal Feed
A wholesome treat for a variety of species.

  • Certified (contaminant screened)
  • Excellent appetite stimulant for sick or debilitated animals
  • Conveniently packaged in a 1 kg re-sealable bag or bulk packaging
  • Shelf life: 9 months, cool dry storage

Ingredients: Sugar, palm kernel oil, non-fat dry milk, yogurt powder, lactic acid, soy lecithin and natural flavoring.

Caloric value: 5.05 kcal/g
Nutritional ash content: 1.0%
Nutritional carbohydrate content: 66.7%
Nutritional fat content: 23.3%
Nutritional fibre content: 0.0%
Nutritional moisture content: <5%
Nutritional protein content: 6.7%
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR