Belt-Drive Blowers, Grainger

Supplier: GRAINGER
7C902
76253-426EA 19308.76 USD
76253-426
Belt-Drive Blowers, Grainger
Air Purifiers
This is single-inlet forward curve quiet design belt-drive blowers. Sturdy arc-welded housing and frame gray baked-on epoxy finish.

  • Efficient blowers provide high volume performance
  • Adjustable to 8 standard positions
  • Steel ball bearings fixed
  • Dynamically balanced, clockwise rotating steel wheel

OSHA complying guards are required when fan blades are exposed and within reach of personnel.

Maximum inlet air temperature: 250 °F, Maximum ambient temperature: 104 °F.

This has 7.5 HP motor with open dripproof enclosure, 241/2×127/16" wheel, 263/8" inlet, blower 590 rpm.

Delivery information: V-belt drive with weatherproof drive cover included.

Packaging: Drive package components packed separately.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR