Cleanroom Stool, ISO 4

Supplier: BevCo Precision Manufacturing
3210C2-V-BLK
76249-954EA 852.12 USD
76249-954
Cleanroom Stool, ISO 4
Chairs
Versa ISO 5 black vinyl tubular steel stool.

  • 16" Ø vinyl seat that complies with CAL 117
  • The pneumatic height adjustment allows for stress-free seat height changes from 19 - 24"
  • The stool features a sturdy 22" Ø chrome tubular steel base with welded footring
  • Model comes standard with mushroom glides
  • 300 lb. weight capacity

The sturdy construction and modern design of the Bevco Versa ISO 5 cleanroom backless stool is ideal for a wide range of applications, including medical, laboratory, etc.

ANSI/BIFMA; GreenGuard Gold.

Ordering information: Optional casters can be ordered separately. 12 - year warranty.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR