Air Force Blow-Off Gun, Simco Ion

Supplier: Simco
92-6115-US
76246-748EA 3144.23 USD
76246-748
Air Force Blow-Off Gun, Simco Ion
Ionizers
This is a lightweight and durable ionizingblow off gun that is used to remove targeted particle contamination.

  • Ergonomic gun design
  • Replaceable emitter point assembly and quick-eject filter
  • Strong blow-off force
  • Steady-state DC ion emission
  • IsoStat technology
  • Durable static-dissipative materials

Flexible, lightweight air hose with integral low voltage power cable and indicator light.

Air filter: 0.01 micron, Air pressure: 20 to 65 psi

Ozone level: <0.005 ppm

Certifications: CE Certified, RoHS 2 Compliant, cULus

Delivery information: Supplied with air hose, console and 120 V transformer.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR