Warmbier SRM110 Pocket Digital Surface Resistance Meter, Transforming Technologies

Supplier: Transforming Technologies
7100.SRM110
76210-060EA 978.56 USD
76210-060
Warmbier SRM110 Pocket Digital Surface Resistance Meter, Transforming Technologies
Resistance Testers
Quickly and accurately take resistance measurements with the Warmbier SRM110.

  • LED readout will report the resistance in powers of 10
  • Indicates if the surface is insulative, conductive, or dissipative
  • Test range: 10³ to 10¹²
  • Test voltage: 10 V/100 V (automatic ranging)
  • Accuracy + 5%
  • Built-in resistivity probes

The Warmbier SRM110 meter uses parallel electrodes and concentric rings to accurately measure RTT, RTG, or resistivity for periodic verification, factory audits, or test lab product evaluations. This meter is designed to verify incoming materials such as floor mats, table mats, bins, and shelving in static controlled areas. Work surfaces, bags, wrist straps, footwear, packaging materials, garments, and ESD chairs can also be tested with the device.

Certifications: SRM110 meets periodic test requirements per Compliance Verification ESD TR53 and conforms to ANSI/EOS/ESD (S4.1, S7.1, S12.1, S2.1).

Delivery information: Supplied with calibration certificate in a carrying case.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR