12 - Tablet Wall or Desk Charging Box, Luxor

Supplier: Luxor
LLTMW12-G
76203-834EA 889.53 USD
76203-834
12 - Tablet Wall or Desk Charging Box, Luxor
Furniture Storage Cabinets
Perfect for small offices, classrooms and libraries, Luxor wall/desk tablet charging cabinets provide a strong-yet-simple design that's reliably secure yet affordably priced.

  • Charges, stores and transports up to 12 tablets
  • Charging station can be mounted to a wall or sit on any flat surface
  • Padded interior with rubber-coated dividers safeguard devices from damage
  • Secure key-lock; includes two keys
  • Ventilated sides allow constant airflow to avoid overheating
  • Includes UL-Listed 12-outlet 120 V/15 A horizontal electrical power strip
  • Arrives assembled; includes drywall mounting hardware
  • Maximum weight capacity of 30 lbs. (evenly distributed)

Do away with cord clutter while safely ensuring devices are always charged and ready for use. A steel shell with lockable door, coupled with a padded interior and rubber-coated dividers protect your devices, and the compact size makes Luxor Tablet Charging Cabinets great for wall-mount or desktop use.

Divider slots: 1W×11.5"D with 13"H of top clearance;
Cord length: 10'
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR