VWR® Laboratory Centrifuge

Supplier: VWR International
C3303-E
76181-204EA 1777.33 USD
76181-204
VWR® Laboratory Centrifuge
Centrifuges Benchtop Centrifuges
Versatile and economical, the VWR® Laboratory Centrifuge accepts up to 6 interchangeable rotors providing flexibility and ease of use.

  • Accepts all common tube sizes up to 50 ml
  • Digital speed control
  • Spins up to 4000 rpm/2504 xg
  • LCD display
  • Microprocessor control
  • Imbalance sensor
  • Integrated safety lid-lock

The VWR® Laboratory Centrifuge is uniquely designed to accept up to 6 interchangeable rotors, making it the most flexible centrifuge in its class

Unlike most compact centrifuges, the VWR® Laboratory Centrifuge also offers a high capacity, 24 position rotors for blood collection tubes. This dual row rotor directly accepts 10 ml blood collections tubes or smaller tubes with the use of adapters.

All rotors are easily interchangeable using the unit's included rotor wrench and can be removed for complete cleaning of the centrifuge chamber.

The unit's back-lit LCD display provides control over centrifuge speed and run times. Speed can be set and viewed in rpm/rcf, and acceleration and deceleration parameters can be easily adjusted in the advanced settings mode.

For horizontal separations, a six position swing out rotor is available for 10-15 ml tubes, as well as smaller tubes with the use of adapters. There are also a variety of fixed angle rotors available for tubes up to 50 ml.

Certifications: CE marked.

Ordering information: Rotors sold separately.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR