Cytofluid, Sterile, Quality Biological
Supplier: QUALITY BIOLOGICAL, INC.
Proprietary sheath fluid designed specifically for flow cytometry applications.
- 1μm sterile filtered
- Gamma irradiated to a minimum of 25kGy and maximum of 50kGy
Sterile cytofluid supports the applications of flow cytometry analyzation of cells, while reducing the probability of instrument contamination as opposed to non-sterile solutions. Cytofluid is 1X concentrated cube container with 20L sheath fluid for use in high-throughput fluidics (HTF) systems.
UNSPSC: 12161700
Harmonization Code: 3822.00.5090
ECCN: EAR99.
Certifications: Manufactured under a cGMP compliant quality management system in an ISO 9001:2015 certified facility.
Delivery information: Ambient shipping conditions.
Caution: Research Use Only.
Learn more
![](/m-us.vwr.com/en_US/images/about_vwr_275x315.jpg)
About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...