Safety Storage Container, Stainless Steel, Bürkle

Supplier: BURKLE INC
2601-4010
76102-202EA 1972.6 USD
76102-202
Safety Storage Container, Stainless Steel, Bürkle
Safety Cans
Safety containers for transport and storage are made of high-quality stainless steel AISI 304 (1.4301)/AISI 316 Ti (1.4571). Containers have a uniform wall thickness of 0.8 mm (0.03").

  • Provide a high degree of chemical resistance
  • Excess pressure valve allows pressure balance to occur at approximately 0.3 bar (4.35 psi)
  • Self-closing tap provides constant ventilation that can be set via a plastic lever on the screw cap
  • Perfluoroalkoxy copolymers (PFA) window enables a visual contents check when filling and emptying

Containers provide protection from explosion or flames through an excess pressure valve, along with seals made of PTFE.

Thread: 1½"
Thread (outflowing side): ¾"

Certifications: Accredited for UN-transports according to ADR, RID,IMDG Code, ICAO-TI, GGVSEB, GGVSee.

Packaging: One container per package.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR