150 Person XL Metal SmartCompliance General Business First Aid Cabinet without Medications, First Aid Only, Acme United

Supplier: First Aid Only
90829-021
76049-206EA 797.14 USD
76049-206
150 Person XL Metal SmartCompliance General Business First Aid Cabinet without Medications, First Aid Only, Acme United
First Aid Supplies First Aid Cabinets
This XL SmartCompliance Cabinet has more of what users need and is organized for reordering ease

  • Part numbers and barcodes located behind each refill box for easy ordering
  • Keeps users in compliance and not overstocked
  • Bottom shelf and door shelves allow customization to meet specific needs
  • More variety to meet more First Aid demands

Contents:
90326 WoundSeal powder packs, 2ct.
90447 liquid skin, 4ct.
336007 padded flexible splint, 4.25×24"
2-014 Hema-Seal bandage compress, 2 nitrile exam gloves
21-024 1 eye and face shield and 2 nitrile exam gloves
21-760 body fluid spill clean-up pack (21 pieces)
22-410 splinter out, 10ct.
25-400 cotton tipped applicators, 100ct.
3-910 wound dressing pack
9-001 ammonia inhalants, 10ct.
FAE-1000 conforming gauze roll, 2", 2ct.
FAE-1304 burn spray, 4oz.
FAE-1308 antiseptic spray, 4oz.
FAE-3000 patch plastic bandages, 1½×1½", 10ct.
FAE-3100 adhesive plastic bandages, 1×3", 40ct.
FAE-3101 adhesive fabric bandages, 1×3", 40ct.
FAE-3102 conforming gauze roll, 4"
FAE-4001 alcohol wipes, 20ct.
FAE-4002 BZK antiseptic towelettes, 10ct.
FAE-4007 hand sanitizer packets, 10ct.
FAE-5000 sterile gauze pads, 2×2", 10ct.
FAE-5005 sterile gauze pads, 3×3", 10ct.
FAE-5100 triangular bandage, 40×40×56", 2ct.
FAE-6004 acissors
FAE-6012 cold pack, 4×5"
FAE-6017 First aid guide
FAE-6019 forceps
FAE-6022 2 sterile eyepads, 1 oz. Eyewash, and ½" × 5 yd. Tape Roll
FAE-6024 trauma pads, 5×9", 2ct.
FAE-6100 1 CPR face shield and 4 nitrile exam gloves
FAE-6101 fingertip fabric bandages, 20ct.
FAE-6102 nitrile exam gloves, 8ct.
FAE-6103 first aid tape, ½" × 5 yd., 2ct.
FAE-6104 elastic bandage wrap, 3" × 5 yd.
FAE-6105 6 fabric bandages, 2×4" and 10 butterfly wound closures, 16ct.
FAE-6200 knuckle fabric bandages, 20ct.
FAE-7012 burn dressing, 4×4"
FAE-7016 eye wash, 4oz.
FAE-7022 rubber tourniquet, 1×18"
FAE-7030 first aid/burn cream packets, 20ct.
FAE-7040 antibiotic ointment packets, 20ct.
FAE-7115 20 sting relief wipes and 10 hydrocortisone packets, 30ct.
FAE-9089 triple cut adhesive tape roll, 2"
G310 povidone-iodine infection control wipes, 50ct.
I256 non stick pads, 3×4", 50ct.

Higher piece counts on items, more variety to meet specific needs, and color-coded packaging helps to find items faster. The Visual Smart Tab with ezRefill reminder tabs make it easy to monitor and reorder supplies. The part number and barcodes are located behind each box for easy reordering. The bottom shelf and door shelves also allow customization to meet specific needs.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR