ZING Green Safety RecycLockout Lockout Bag Kit, 35 Components, ZING Enterprises

Supplier: ZING Enterprises
2724 7134
76024-950KT 523.55 USD
76024-950 76026-276
ZING Green Safety RecycLockout Lockout Bag Kit, 35 Components, ZING Enterprises
Security Locks
ZING Lockout Kit provides a variety of lockout devices for on-the-job maintenance and repair operations.

  • Available with Safety Locks
  • Available with Aluminum Locks
  • High Quality

The water-repellant and fire-retardant lockout pouch is made in the USA from heavy-duty, 100% recycled fabric with double-sewn seams and a PVC-free coating

The pouch features a drawstring closure and locking metal hasp, which securely stores all 35 lockout devices. The kit is UL Validated for recycled content and supports sustainability initiatives and LEED credits. The kit measures 10"H x 18"W x 6"D. Kit Contents Include:
Qty. 2 Padlocks, 1.5" shackle, keyed different with 1 key per padlock, color red

Qty. 2 Padlocks, 3" shackle, keyed different with 1 key per padlock, color red

Qty. 3 Universal Breaker Lockouts, fits single, double and triple pole switches .3" - .6" high, .35" - .44" depth with or without a hole, accommodates 1 padlock with a shackle diameter up to 9/32"

Qty. 2 Large Steel Hasps, 1-1/2" closed hole, accommodates up to 6 padlocks with a shackle diameter up to 3/8"
Qty. 1 Small Plug Lockout, universal fit closure accepting up to 1/2" dia. cord and 2"W x 3"L plugs, accommodates up to 3 padlocks with a shackle diameter up to 9/16".
Qty. 1 Large Plug Lockout, universal fit closure accepting up to 1-1/4" dia. cord and 3"W x 5-1/2"L plugs, accommodates up to 3 padlocks with a shackle diameter up to 9/16".
Qty. 1 Small Valve Lockout, fits 1" - 2.5" valves, accommodates up to 3 padlocks with a shackle diameter up to 3/8".
Qty. 1 Large Valve Lockout, fits 2.5" - 5" valves, accommodates up to 3 padlocks with a shackle diameter up to 3/8".
Qty. 1 Wall Switch Lockout, accommodates 1 padlock with a shackle diameter up to 3/8".
Qty. 10 Lockout Tags with legend, “DO NOT OPERATE.” 50 lb. pull strength exceeds OSHA requirements.
Qty. 10 Cable Ties

Certifications: 29 CFR 1910.147
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR