ZING Green Safety RecycLockout Lockout Cabinet with Padlocks - Stocked, ZING Enterprises

Supplier: ZING Enterprises
2722
76024-946KT 707.71 USD
76024-946
ZING Green Safety RecycLockout Lockout Cabinet with Padlocks - Stocked, ZING Enterprises
Security Locks
Cabinet includes holes for wall mount or is portable with carry handle.

  • Stocked with padlocks
  • Hasps
  • Plug lockout
  • Valve lockouts
  • Breaker and cylinder lockouts
  • Lockout tags and ties

Lockout Cabinet (stocked) stores lockout devices

Cabinet Contents Include:
Qty. 2 Aluminum Padlocks, 1.5" shackle, keyed different with 1 key per padlock, color red
Qty. 2 Aluminum Padlocks, 3" shackle, keyed different with 1 key per padlock, color red
Qty. 2 Small Steel Hasps, 1" closed hole, accommodates up to 6 padlocks with shackle diameter up to 3/8" dia.
Qty. 2 Large Steel Hasps, 1.5" closed hole, accommodates up to 6 padlocks with shackle diameter up to 3/8" dia.
Qty. 1 Small Plug Lockout, universal fit closure accepting up to 1/2" dia. cord and 2"W x 3"L plugs, accommodates up to 3 padlocks with shackles to 9/16" dia.
Qty. 1 Large Plug Lockout, universal fit closure accepting up to 1-1/4" dia. cord and 3"W x 5-1/2"L plugs, accommodates up to 3 padlocks with shackles to 9/16" dia.
Qty. 1 Small Valve Lockout, fits 1" - 2.5" valves, accommodates up to 3 padlocks with shackles to 3/8" dia.
Qty. 1 Large Valve Lockout, fits 2.5" - 5" valves, accommodates up to 3 padlocks with shackles to 3/8" dia.
Qty. 1 Cylinder Lockout, fits over neck rings up to 3-1/2" dia. and valve stems to 1-1/4", accommodates 1 padlock with shackles to 9/16" dia.
Qty. 2 Single Breaker Lockouts, fit single, double and triple pole switches .3" - .6" high, .35" - .44" depth with or without hole, accommodates 1 padlock with shackles to 9/32" dia.
Qty. 1 Multipole Breaker Lockout, fits double and triple pole switches .3" - .6" high, .35" - .44" depth with or without hole, accommodates 1 padlock with shackles to 9/32" dia.
Qty. 1 Wall Switch Lockout, accommodates 1 padlock with shackles up to 3/8" dia.
Qty. 10 Lockout Tags with legend DO NOT OPERATE and 50 lb. pull strength
Qty. 10 Cable Ties

The inner shelf features 14 slots for extra storage of padlocks and hasps, and the inside door houses lockout tags and ties. Lockable hasp included for extra security. Cabinet is predrilled for easy mounting. Cabinets are constructed from stainless steel (75% recycled content). UL validated for high recycled content. Supports sustainability initiatives and LEED credits. Measures 17"H x 15-1/4"W x 5-1/2"D. Made in the USA.

Certifications: 29 CFR 1910.147
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR