ZING Green Safety RecycLockout Lockout Belt Pack Kit, 20 Components, ZING Enterprises

Supplier: ZING Enterprises
2725
76024-244KT 334.52 USD
76024-244 76026-278
ZING Green Safety RecycLockout Lockout Belt Pack Kit, 20 Components, ZING Enterprises
Security Locks
ZING Lockout Belt Kit conveniently stores essential lockout devices in an efficient, wearable package.

  • Available with Safety Locks
  • Available with Aluminum Locks
  • High Quality

The belt features three separate compartments and comfortably stores up to 20 devices

The belt is constructed from water-repellent, fire-retardant, 100% recycled fabric with double-sewn seams and a PVC-free coating. The kit is UL Validated for high recycled content and supports LEED credits and sustainability initiatives. The kit measures 6"H x 24"W x 4"D, and includes 20 devices.

Qty. 2 Padlocks, 1.5" shackle, keyed different with 1 key per padlock, color red

Qty. 2 Small Steel Hasps, 1" closed hole, accommodates up to 6 padlocks with a shackle diameter up to 3/8"

Qty. 1Breaker Lockout, fits single, double and triple pole switches .3" - .6" high, .35" - .44" depth with or without a hole, accommodates 1 padlock with a shackle diameter up to 9/32"
Qty. 1 Small Plug Lockout, universal fit closure accepting up to 1/2" dia. cord and 2"W x 3"L plugs, accommodates up to 3 padlocks with a shackle diameter up to 9/16"
Qty. 1 Gate Valve Lockout, fits 2.5" - 5" valves, accommodates up to 3 padlocks with a shackle diameter up to 3/8"
Qty. 5 Lockout Tags with legend, “DO NOT OPERATE.” 50 lb. pull strength exceeds OSHA’s requirement.
Qty. 5 Cable Ties

Certifications: 29 CFR 1910.147
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR