HPLC Sub-Micro Flow Through Cell (Lightpath: 1 mm), Type 8830

Supplier: FIREFLYSCI, INC.
8830UV1
76016-568EA 3310.52 USD
76016-568
HPLC Sub-Micro Flow Through Cell (Lightpath: 1 mm), Type 8830
Cuvettes Spectrophotometer Cuvettes
FireflySci's solution for sub-micro fluorimetry applications. Great for use in HPLC.

  • Designed to facilitate the monitoring of HPLC fractions while using a spectrofluorometer
  • Anodized aluminium housing enables the cell to fit in a standard 10mm cuvette holder
  • Tube dimensions (Ext.Ø×Int.Ø×L): 1.5×0.25×75 mm
  • Has a z-dimension of 20 mm

The sample cavity is constructed so that the sample volume is kept to a minimum ( 20 micro liters nominal). a large aperture is capable of accepting the full exciting and fluorescent radiation. Contains a fluorescence-free grade of fused silica, which is of a square cross section. Flat sides ensure that any scattering of the incident radiation is kept to a minimum, but still allows maximum throughput.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR