Semi-Micro Graded Seal Tube Fluorescence Cuvette, FireflySci

Supplier: FIREFLYSCI, INC.
505FLUV10
76016-106EA 891.44 USD
76016-106
Semi-Micro Graded Seal Tube Fluorescence Cuvette, FireflySci
Cuvettes Spectrophotometer Cuvettes
High-quality semi-micro cuvettes with semi-micro capacities and are a great value.

  • Fire fused to ensure the best bonding
  • Comes in UV quartz
  • Available in 10 mm lightpath
  • Four windows and base optically polished
  • Quartz to glass graded seal tube: 8O.D.×6 I.D. mm
  • Height is without graded seal tube
  • Overall height is approximately 125 mm

The Type 505FL semi-micro fluorometer cuvette contains a graded seal quartz-to-pyrex adapter, which enables scientists and glassblowers to add on additional pyrex structures. The adapter is fire-fused to prevent leakage and ensure structural integrity.

Hand made ensuring the highest quality optical polish with no defects. Every cell is thoroughly inspected before leaving the factory. Firefly cuvettes are guaranteed to provide the best optical transmission.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR