Type 26FL Short Anaerobic Fluorescence Cell with Glass Pouch, FireFlySci

Supplier: FIREFLYSCI, INC.
26FLUV10
76015-736EA 672.56 USD
76015-736
Type 26FL Short Anaerobic Fluorescence Cell with Glass Pouch, FireFlySci
Cuvettes Spectrophotometer Cuvettes
The Type 26FL is the fluorescent version of the Type 26 cuvette.

  • Highly accurate results, only need to test sample once
  • Made by hand, ensuring high quality optical polishing with no defects
  • Fire-fused to ensure that cuvettes are robust and durable
  • Available in UV Quartz
  • Comes in 10 mm lightpath
  • Four windows and base optically polished
  • Overall height with the pouch is approximately 65 mm

Each cell goes through a rigorous inspection process before leaving the factory.

This cell contains an inlet tube and a glass pouch chamber for catching excess gas produced by anaerobic experiments.

Firefly cuvettes are made with the high quality quartz and glass material available. Good transmission values.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR