Cole-Parmer® WBS-300 Series Stuart Shaking Water Bath, 230 V, Antylia Scientific

Supplier: Antyila Scientific
12152-02
75994-936EA 4778.41 USD
75994-936
Cole-Parmer® WBS-300 Series Stuart Shaking Water Bath, 230 V, Antylia Scientific
Baths Shaking Water Baths
Customize with platforms and racks.

  • 230 V model, not for use in USA
  • Analog controls and digital temperature display simplify operation
  • Overtemperature and low-level cutoffs improve safety
  • Shaking speed: 20 to 130 rpm
  • Stroke length/orbit size: ³/₄" (20 mm)

This versatile water bath can be a linear or orbital shaker, or can be used as a static bath, depending on the platform you choose. Changing platforms is easy, strong magnets couple to the drive unit so there's no need for tricky fittings. The stainless steel shaking platforms come with high-tension springs which accommodate most bottle and flask sizes; with capacity of 8×250, 6×500 ml, or 4×1 L Erlenmeyer flasks. For tubes and smaller vessels, order an optional stainless steel rack.

Set speed and temperature using analog dials. Use the LED display to set and view current temperature. Stainless steel tank with integral drain makes cleaning and maintenance fast and efficient.

Ordering information: A polycarbonate cover (12152-99) or stainless steel cover is required to reach temperatures above 90 °C - order separately.

Caution: 230 V model, not for use in USA. Corresponding model with voltage suitable for use in US (89132-162) is also available, please see separate product page.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR