Model SU105UE Ultra-Low Temperature Undercounter Freezer, Stirling Ultracold, Global Cooling

Supplier: Stirling Ultracold
SU105UE-PWR
75845-818EA 12645.33 USD
75845-818
Model SU105UE Ultra-Low Temperature Undercounter Freezer, Stirling Ultracold, Global Cooling
Freezers Ultra Low Temperature Freezers
The SU105UE is a compact ultra-low temperature freezer that is ideal for personal storage and situations where larger volume ULT freezers might otherwise remain half empty.

  • Lowest energy consumption, <4 kWh/day @ -80°C
  • Lowest shipping costs
  • Smallest footprint in its class
  • Plugs into any outlet
  • Wide temperature range, -86°C to -20°C
  • Uses 100% natural refrigerants
  • Industry's-best warranty

The SU105UE delivers full performance ultra-low storage for undercounter, benchtop or stacked installation

These undercounter freezers feature a 105L (3.7 cu.ft.) cabinet that delivers stable, uniform –20°C to 86°C storage at a fraction of the operating cost of conventional cascade refrigeration systems. The SU105UE models combine the performance of a unique free-piston Stirling engine with an efficient, thin-wall, non-CFC urethane foam and vacuum insulated cabinet. This permits high-performance, ultra-low temperature storage capacity in an undercounter, benchtop, or stacked cabinet configuration. The Stirling integral control, alarm, and monitoring system includes an intuitive graphic user interface to display operating temperature, reserve cooling capacity, status functions, and performance metrics for field troubleshooting. Secure touchpad inputs permit access to and programming for all control functions and alarm setpoints.

The SU105UE models have an auto-voltage range of 85V to 264V, 50 or 60Hz. This auto-voltage capability allows the SU105UE models to operate on any outlet without factory modification (the user will need to install the specific cord that fits their receptacle). The SU105UE units comes with both a NEMA 5-15P plug that requires standard NEMA 5-15R receptacle (120V) and a NEMA 6-15P plug that requires standard NEMA 6-15R receptacle (240V).

Using 100% natural refrigerants, SU105UE ULT freezer stores more samples in a smaller footprint than comparable models and can plug into any outlet, worldwide.

Certifications: CE certified.

Ordering information: Racks and drawers are not included.

Delivery information: Supplied with a two-year warranty on parts and labor, and seven-year warranty on the Stirling engine.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR