VWR® High Speed Microcentrifuge

Supplier: VWR International
75838-336
75838-336EA 1895 USD
75838-336
VWR® High Speed Microcentrifuge
Centrifuges Microcentrifuges
The compact, affordable VWR® High Speed Microcentrifuge is capable of high speed performance up to 15500 rpm/16100×g.

  • Compact, less than 9" Ø
  • Near-silent operation
  • Large LCD with rcf conversion
  • Decelerated in just 10 seconds
  • Capacity: 12×1.5/2.0 ml

A solid, high-grade aluminum rotor is including and accepts microtubes (1.5 to 2.0 ml).

Time and speed settings are easily adjustable on a large LCD display and the speed can be set or viewed in rpm or rcf (relative centrifugal force). A safety imbalance mechanism is designed to stop the centrifuge if started out of balance and the locking lid cannot be opened unless the rotor has come to a complete stop. Other features include fast acceleration and deceleration (11 s), and reduced temperature buildup within the samples, even for extended runs at the maximum speed.

The rotor also includes a convenient snap-on plastic lid to reduce the risk of contamination.

2 year warranty.

Certifications: CE marked.

Delivery information: Supplied with rotor.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR