BioClean™ Clearview™ Autoclavable Thermoplastic Rubber Goggles, Ansell

Supplier: Ansell Healthcare
BCAG
75833-997PK 3785.97 USD
75833-997
BioClean™ Clearview™ Autoclavable Thermoplastic Rubber Goggles, Ansell
Goggles
Optically correct for clear vision.

  • Super-soft frame
  • Upper vents and lower indirect ventilation system
  • Toughened polycarbonate, anti-scratch, and optically correct lens
  • Non-linting, latex-free head band
  • Tested to withstand over 40 autoclave cycles of 30 minutes duration at 121 °C (250 °F)
  • Can be worn over eye-glasses
  • Supplied non sterile
  • Can be autoclaved at 121 °C/250 °F for 30 minutes

BioClean™ Clearview™ autoclavable cleanroom goggles have a super-soft thermoplastic rubber frame with upper vents and an indirect lower ventilation system to provide the wearer comfort and reduce the risk of contamination entering a controlled environment. These goggles feature a toughened anti-scratch, optically clear polycarbonate lens for clear vision.

Manufactured in a facility holding ISO 9001:2008 and 89/686/EEC Article 11b certifications and processed in an NEBB certified ISO Class 4 cleanroom environment.

Certifications: Conforms to Category 2 – Personal Protective Equipment PPE Directive 89/686/EEC. Complies with requirements of EN 166:2001 standard for personal eye protection.

Accessories information: The replacement lens for these autoclavable goggles is manufactured from toughened polycarbonate, and is optically correct and autoclavable. Replacement strap also available separately.

Packaging: One piece per sealed PE bag (to be removed prior to autoclaving); 12 bags per inner box; five boxes per lined carton (60 pieces). PLEASE NOTE: Product sold per inner box (12 pieces).
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR