Z-Flex Aluminized Heat Resistant Gloves, Newtex

Supplier: Newtex Industries
2100019
75794-956CS 3477.15 USD
75794-956
Z-Flex Aluminized Heat Resistant Gloves, Newtex
Gloves
Protection from radiant temperatures up to 1649 °C (3000 °F).

  • Double Stitched and reinforced
  • Premium wool liner
  • 35.6 cm (14") length
  • Cuff protects wrists
  • One size fits all
  • Made in the USA

Common applications: foundries and casting operations, welding and hot works operations, glass and ceramic plants production, power generation, petrochemical and refining, laboratory and testing facilities.

Made from Z-Flex multilayer aluminized technology, which reflects 95% of radiant heat.

Certifications: EN 388, EN 407
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR