Thermal Mixers, Thermo Scientific

Supplier: Thermo Fisher Scientific
13687711 13687717 13687718 13687719 13687720 13687721
75786-268EA 2807.3 USD
75786-268 75786-280 75786-282 75786-284 75786-286 75786-288
Thermal Mixers, Thermo Scientific
Shakers and Mixers Shaking Incubators
The Thermo Scientific Thermal Mixer offers variable speed and temperature control with a choice of blocks for microtubes and microplates.

  • Fast heat-up and cooling times and quick to reach specified mixing speed
  • Temperature range 4°C to 100°C
  • Temperature control/set range 15°C below ambient to 100°C
  • Shaking speed 250 to 1400 rpm
  • Temperature stability ±0.1°C
  • Even mixing across the thermoshaker block
  • Excellent uniformity across the block
  • Digital timer with sound alarm 1 min to 96 hours
  • Temperature calibration function – Compensate for differences in the thermal behavior of different tubes and samples
  • Choice of 5 interchangeable blocks
  • LCD Display indicates the set and actual time of operation, mixing speed, and temperature
  • Heating/Cooling and mixing functions can be run independently of each other

Heating and cooling capability to cover a wide range of applications. Compact size with quiet operation. Convenient packages include Thermal Mixer with a block.

Certifications: CE compliant.

Ordering information: 2 year warranty.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR