SP Bel-Art Large Industrial Drum Funnel, Bel-Art Products, a part of SP

Supplier: Bel-Art Products, a Part of SP
H14716-0000
70690-202EA 128.55 USD
70690-202
SP Bel-Art Large Industrial Drum Funnel, Bel-Art Products, a part of SP
Funnels Filtration Funnels Drum Funnels
Heavy-duty funnel is one-piece construction and 6.35 mm (¹/₄") thick.

  • One-piece design
  • Heavy-duty construction
  • Wide top flange on top cylindrical section

The top cylindrical section is 42.5 cm O.D

The 45-degree cone is 11 cm (4¹/₂") high and a 14 cm (5¹/₂") long stem tapers from 51 mm (2") to 44 mm (1³/₄") O.D. Overall height is 38 cm (15"); volume is 18 liters (4¾ gal) or 1,098 cubic inches.

x 13 cm high (16³/₄ x 5") which includes a 2.54 cm (1") wide top flange. Top I.D. is 36.3 cm (14¹/₄").
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR