Versilon™ C-544-A IB Multi-Purpose, Abrasion Resistant Tubing

Supplier: Saint Gobain Life Sciences
AZY02038
63008-942EA 617.56 USD
63008-942 63008-944 63008-946 63008-950
Versilon™ C-544-A IB Multi-Purpose, Abrasion Resistant Tubing
Tubing Transfer Tubing
More flexible than many other reinforced polyurethane tubing, this pressure tubing can be used in some of the most physically demanding applications, such as those requiring a tight bend radius

  • Tear Resistance: 350 lb-f/inch (61.3 kN/m)

Note: Working pressures calculated at a 1:4 ratio relative to burst pressure using ASTM D1599.

Tubing is resistant to a range of chemicals, including oils, greases, certain solvents, and chemicals. Tubing is plasticizer-free and retains flexibility at temperatures as low as –73 °C (–99 °F). Available from inventory in a variety of common sizes up to 1" in inner diameter.

Specific Gravity: 1.12
Tensile Set: 45%
Tensile Strength: 5000 psi (34.5 MPa)
Ultimate Elongation: 400%
Water Absorption: 1.80% 24 hrs. at 23 °C (73 °F)

Ordering information: Supplied in 100' coil lengths.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR