Legacy Single Syringe Infusion Pump, KDS 100

Supplier: KD Scientific
780100
52459-000EA 2460.91 USD
52459-000
Legacy Single Syringe Infusion Pump, KDS 100
Pumps Syringe Pumps
A basic single syringe, infusion pump which combines precision with simplicity.

  • Single syringe 10 µl to 60 ml
  • Easy to read bright, backlight display
  • Dispense volume displayed and has automatic shutoff at completion
  • Volume and flow rate units (µl/hr or ml/hr) are selected automatically based on syringe size
  • Last settings stored in permanent memory
  • Button release of drive nut for easy syringe installation
  • Choice of run/stop after a power interruption

Simple menu-driven setup:
- select syringe size from displayed table
- set dispense volume
- set dispense flow rate

Advance per microstep: 0.529 µm (¹/₂ step)
Max step rate (¹/₂ step): 400 steps/sec
Min step rate: 1 step/30 sec
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR