Safco® Serenity™ Big & Tall High-Back Chair

Supplier: Janitorial Supplies
SAF3500BL
500044-174EA 836.17 USD
500044-174
Safco® Serenity™ Big & Tall High-Back Chair
Chairs
360° swivel chair specially designed for big and tall persons, supports up to 500 lbs.

  • Luxurious leather upholstery for style and comfort
  • Pneumatic seat height adjustment
  • Tiltable back with tilt lock and tension
  • Supportive padded loop arms

Oversized five-star base with casters for stability and mobility.
Arm height from seat: 8.5"
Distance between arms: 20.5"

Certifications: Meets or exceeds ANSI/BIFMA standards.

Ordering information: Casters supplied with this chair are not suitable for all floor types.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR